Stock Pot, 16 qt, Aluminum
Mfr # POT16
Zoro # G8106411
product price: $46.99
/eaKey Features
Capacity
16 qt
Material
Aluminum
Capacity (Qt.)
16 qt
Inside Depth (In.)
9 3/4 in
Handle Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POT16
Zoro #
G8106411
UPC #
710277511115
Country of Origin
China
Dimensions
Inside Depth (In.)
9 3/4 in
Inside Dia. (In.)
11 1/2 in
Outside Dia. (In.)
11 7/8 in
Overall Diameter
11 1/2 in
Overall Height
9 3/4 in
Details
Item
Stock Pot
Capacity
16 qt
Material
Aluminum
Capacity (Qt.)
16 qt
Handle Type
Aluminum
Gauge
4 mm
Handle Color
silver
Product Type
Stock Pot
Dishwasher Safe
No
NSF Certified
Yes
Body Material
Aluminum
Oven Safe
No
Cover Included
No
Description
Stock Pot, Gauge 4 mm, Overall Height 9 3/4 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 16 qt, Overall Diameter 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.