Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Pot, 40 qt, Aluminum

  • Mfr # POT40

  • Zoro # G7946416


product price: $73.19
/ea

Key Features

Capacity
40 qt
Material
Aluminum
Capacity (Qt.)
40 qt
Handle Type
Aluminum
Inside Depth (In.)
14 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POT40
Zoro #
G7946416
UPC #
710277511153
Country of Origin
China

Dimensions

Inside Depth (In.)
14 7/16 in
Inside Dia. (In.)
14 13/16 in
Outside Dia. (In.)
15 1/8 in
Overall Height
14 1/2 in
Overall Diameter
14 7/8 in

Details

Item
Stock Pot
Capacity
40 qt
Material
Aluminum
Capacity (Qt.)
40 qt
Handle Type
Aluminum
Gauge
4 mm
Handle Color
silver
Product Type
Stock Pot
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Body Material
Aluminum
Cover Included
No

Description

Stock Pot, Gauge 4 mm, Overall Height 14 1/2 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 40 qt, Overall Diameter 14 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.