Zoro Homepage

Stock Pot, 50 qt, Aluminum

  • Mfr # POT50

  • Zoro # G7922634


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Capacity
50 qt
Material
Aluminum
Capacity (Qt.)
50 qt
Gauge
4.2 mm
Inside Dia. (In.)
15 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POT50
Zoro #
G7922634
UPC #
710277511160
Country of Origin
China

Dimensions

Inside Dia. (In.)
15 15/16 in
Inside Depth (In.)
14 15/16 in
Outside Dia. (In.)
16 1/4 in
Overall Height
15 in
Overall Diameter
16 in

Details

Item
Stock Pot
Capacity
50 qt
Material
Aluminum
Capacity (Qt.)
50 qt
Gauge
4.2 mm
Handle Type
Aluminum
Handle Color
silver
Product Type
Stock Pot
Dishwasher Safe
No
NSF Certified
Yes
Cover Included
No
Oven Safe
No
Body Material
Aluminum

Description

Stock Pot, Gauge 4.2 mm, Overall Height 15 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 50 qt, Overall Diameter 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.