Zoro Homepage

Stock Pot, 8 qt, Aluminum

  • Mfr # POT08

  • Zoro # G8349372


product price: $31.39
/ea

Key Features

Capacity
8 qt
Material
Aluminum
Capacity (Qt.)
8 qt
Inside Dia. (In.)
9 1/2 in
Handle Color
silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POT08
Zoro #
G8349372
UPC #
710277511092
Country of Origin
China

Dimensions

Inside Dia. (In.)
9 1/2 in
Inside Depth (In.)
7 in
Outside Dia. (In.)
9 7/8 in
Overall Height
7 in
Overall Diameter
9 1/2 in

Details

Item
Stock Pot
Capacity
8 qt
Material
Aluminum
Capacity (Qt.)
8 qt
Handle Color
silver
Gauge
4 mm
Handle Type
Aluminum
Product Type
Stock Pot
Body Material
Aluminum
Cover Included
No
Oven Safe
No
Dishwasher Safe
No
NSF Certified
Yes

Description

Stock Pot, Gauge 4 mm, Overall Height 7 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 8 qt, Overall Diameter 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.