Stock Pot, 80 qt, Aluminum
Mfr # POT80
Zoro # G7824747
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Capacity
80 qt
Material
Aluminum
Capacity (Qt.)
80 qt
Gauge
5 mm
Handle Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POT80
Zoro #
G7824747
UPC #
710277511184
Country of Origin
China
Dimensions
Inside Dia. (In.)
19 1/8 in
Outside Dia. (In.)
19 5/8 in
Inside Depth (In.)
16 5/8 in
Overall Diameter
19 1/8 in
Overall Height
16 5/8 in
Details
Item
Stock Pot
Capacity
80 qt
Material
Aluminum
Capacity (Qt.)
80 qt
Gauge
5 mm
Handle Type
Aluminum
Handle Color
silver
Product Type
Stock Pot
NSF Certified
Yes
Body Material
Aluminum
Dishwasher Safe
No
Oven Safe
No
Cover Included
No
Description
Stock Pot, Gauge 5 mm, Overall Height 16 5/8 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 80 qt, Overall Diameter 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.