Zoro Homepage

Stock Pot Cover, 15 in Dia, Aluminum

  • Mfr # POTC30

  • Zoro # G409768997


product price: $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Capacity
30 qt
Material
Aluminum
Gauge
2 mm
Oven Safe
No
Product Type
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POTC30
Zoro #
G409768997
UPC #
710277512303
Country of Origin
China

Dimensions

Overall Diameter
15 in
Overall Height
5/8 in
Cover Overall Diameter
15 in

Details

Item
Stock Pot Cover
Capacity
30 qt
Material
Aluminum
Gauge
2 mm
Oven Safe
No
Product Type
Cover
Compatible Pot Capacity
32 qt
Dishwasher Safe
No
Body Material
Aluminum
NSF Certified
Yes
Cover Included
Yes

Description

Stock Pot Cover, Gauge 2 mm, Overall Height 5/8 in, Compatible Pot Capacity 32 qt, Cover Overall Diameter 15 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 30 qt, Overall Diameter 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.