Zoro Homepage

Stock Pot Cover, Aluminum

  • Mfr # POTC08

  • Zoro # G3000859


product price: $8.89
/ea

Key Features

Material
Aluminum
Handle Type
Aluminum
Outside Dia. (In.)
10 in
For Use With
POT08
Handle Color
silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POTC08
Zoro #
G3000859
UPC #
710277512082
Country of Origin
China

Dimensions

Outside Dia. (In.)
10 in
Inside Dia. (In.)
9 in
Overall Diameter
10 in

Details

Item
Stock Pot Cover
Material
Aluminum
Handle Type
Aluminum
For Use With
POT08
Handle Color
silver
Gauge
2 mm
Product Type
Cover
Cover Included
Yes
Dishwasher Safe
No
Compatible Pot Capacity
8 qt
Oven Safe
No
Body Material
Aluminum
NSF Certified
Yes

Description

Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 8 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.