Stock Pot Cover, Aluminum
Mfr # POTC100
Zoro # G8409825
product price: $32.29
/eaKey Features
Material
Aluminum
Gauge
2 mm
For Use With
POT100
Outside Dia. (In.)
21 1/4 in
Handle Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POTC100
Zoro #
G8409825
UPC #
710277512006
Country of Origin
China
Dimensions
Outside Dia. (In.)
21 1/4 in
Inside Dia. (In.)
20 1/4 in
Overall Diameter
21 1/4 in
Details
Item
Stock Pot Cover
Material
Aluminum
Gauge
2 mm
For Use With
POT100
Handle Color
silver
Handle Type
Aluminum
Product Type
Cover
Cover Included
Yes
NSF Certified
Yes
Oven Safe
No
Dishwasher Safe
No
Body Material
Aluminum
Compatible Pot Capacity
100 qt
Description
Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 100 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 21 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.