Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Pot Cover, Aluminum

  • Mfr # POTC12

  • Zoro # G3000840


product price: $10.19
/ea

Key Features

Material
Aluminum
Outside Dia. (In.)
11 7/8 in
Gauge
2 mm
Handle Color
silver
Inside Dia. (In.)
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POTC12
Zoro #
G3000840
UPC #
710277512129
Country of Origin
China

Dimensions

Outside Dia. (In.)
11 7/8 in
Inside Dia. (In.)
10 7/8 in
Cover Overall Diameter
10 7/8 in
Overall Diameter
10 7/8 in

Details

Item
Stock Pot Cover
Material
Aluminum
Gauge
2 mm
Handle Color
silver
Handle Type
Aluminum
For Use With
POT12
Product Type
Cover
Compatible Pot Capacity
12 qt
NSF Certified
Yes
Dishwasher Safe
No
Cover Included
Yes
Oven Safe
No
Body Material
Aluminum

Description

Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 12 qt, Handle Type Aluminum, Cover Overall Diameter 10 7/8 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 10 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.