Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Pot Cover, Aluminum

  • Mfr # POTC16

  • Zoro # G9788317


product price: $11.89
/ea

Key Features

Material
Aluminum
Outside Dia. (In.)
12 in
Handle Color
silver
For Use With
POT16
Inside Dia. (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POTC16
Zoro #
G9788317
UPC #
710277512167
Country of Origin
China

Dimensions

Outside Dia. (In.)
12 in
Inside Dia. (In.)
11 in
Overall Diameter
12 in

Details

Item
Stock Pot Cover
Material
Aluminum
Handle Color
silver
For Use With
POT16
Gauge
2 mm
Handle Type
Aluminum
Product Type
Cover
Dishwasher Safe
No
NSF Certified
Yes
Compatible Pot Capacity
16 qt
Body Material
Aluminum
Cover Included
Yes
Oven Safe
No

Description

Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 16 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.