Stock Pot Cover, Aluminum
Mfr # POTC160
Zoro # G8204551
product price: $40.39
/eaKey Features
Material
Aluminum
Gauge
2 mm
For Use With
POT160
Inside Dia. (In.)
23 in
Handle Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POTC160
Zoro #
G8204551
UPC #
710277512822
Country of Origin
China
Dimensions
Inside Dia. (In.)
23 in
Outside Dia. (In.)
24 in
Overall Diameter
25 in
Details
Item
Stock Pot Cover
Material
Aluminum
Gauge
2 mm
For Use With
POT160
Handle Type
Aluminum
Handle Color
silver
Product Type
Cover
Cover Included
Yes
Body Material
Aluminum
NSF Certified
Yes
Oven Safe
No
Dishwasher Safe
No
Compatible Pot Capacity
160 qt
Description
Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 160 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.