Zoro Homepage

Stock Pot Cover, Aluminum

  • Mfr # POTC20

  • Zoro # G9720444


product price: $13.39
/ea

Key Features

Material
Aluminum
Inside Dia. (In.)
11 5/8 in
Handle Color
silver
Outside Dia. (In.)
12 5/8 in
For Use With
POT20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POTC20
Zoro #
G9720444
UPC #
710277512204
Country of Origin
China

Dimensions

Inside Dia. (In.)
11 5/8 in
Outside Dia. (In.)
12 5/8 in
Overall Diameter
12 5/8 in

Details

Item
Stock Pot Cover
Material
Aluminum
Handle Color
silver
For Use With
POT20
Gauge
2 mm
Handle Type
Aluminum
Product Type
Cover
Oven Safe
No
Compatible Pot Capacity
20 qt
Cover Included
Yes
Body Material
Aluminum
Dishwasher Safe
No
NSF Certified
Yes

Description

Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 20 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 12 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.