Shop CRESTWARE

Stock Pot Cover, 23 1/4 in Dia, Aluminum

  • Mfr # POTC120

  • Zoro # G709768901


product price:  $41.39
/ea

Key Features

Capacity
120 qt
Material
Aluminum
Gauge
2 mm
Body Material
Aluminum
Compatible Pot Capacity
120 qt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POTC120
Zoro #
G709768901
UPC #
710277512815
Country of Origin
China

Dimensions

Cover Overall Diameter
23 1/4 in
Overall Height
3/4 in
Overall Diameter
23 1/4 in

Details

Item
Stock Pot Cover
Capacity
120 qt
Material
Aluminum
Gauge
2 mm
Body Material
Aluminum
Compatible Pot Capacity
120 qt
Dishwasher Safe
No
Product Type
Cover
NSF Certified
Yes
Cover Included
Yes
Oven Safe
No

Description

Stock Pot Cover, Gauge 2 mm, Overall Height 3/4 in, Compatible Pot Capacity 120 qt, Cover Overall Diameter 23 1/4 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 120 qt, Overall Diameter 23 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.