Stock Pot w/Cover, 12 qt, 12-1/2 In., SS
Mfr # SSPOT12
Zoro # G7541843
product price: $51.49
/eaKey Features
Capacity
12 qt
Overall Width (In.)
12 1/2 in
Overall Length (In.)
11 1/2 in
Overall Height (In.)
8 3/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSPOT12
Zoro #
G7541843
UPC #
710277511023
Country of Origin
China
Dimensions
Overall Width (In.)
12 1/2 in
Overall Length (In.)
11 1/2 in
Overall Height (In.)
8 3/8 in
Inside Dia. (In.)
10 1/4 in
Inside Depth (In.)
8 in
Outside Dia. (In.)
11 in
Diameter
11"
Depth
7.1"
Height
7.3"
Overall Height
8 3/8 in
Overall Diameter
11 in
Description
Stock Pot, Gauge 1.5 mm, Overall Height 8 3/8 in, Compatible Pot Capacity 12 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 12 qt, Overall Diameter 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.