Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Pot w/Cover, 20 qt, 13-1/2 In., SS

  • Mfr # SSPOT20

  • Zoro # G6210811


product price: $62.05
/ea

Key Features

Capacity
20 qt
Overall Width (In.)
13 1/2 in
Overall Length (In.)
13 in
Overall Height (In.)
10 3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPOT20
Zoro #
G6210811
UPC #
710277511047
Country of Origin
China

Dimensions

Overall Width (In.)
13 1/2 in
Overall Length (In.)
13 in
Overall Height (In.)
10 3/4 in
Outside Dia. (In.)
12 3/8 in
Inside Depth (In.)
10 1/2 in
Inside Dia. (In.)
11 5/8 in
Diameter
12.4"
Depth
10.8"
Overall Diameter
12 3/8 in
Overall Height
10 3/4 in

Details

Item
Stock Pot
Capacity
20 qt
Material
Stainless Steel
Capacity (Qt.)
20 qt
Handle Color
silver
Handle Type
Stainless Steel
Gauge
1.5 mm
Color
Stainless Steel
Product Type
Stock Pot
Body Material
Stainless Steel
Cover Included
Yes
NSF Certified
No
Compatible Pot Capacity
20 qt
Dishwasher Safe
No
Bottom Material
Aluminum
Oven Safe
No

Description

Stock Pot, Gauge 1.5 mm, Overall Height 10 3/4 in, Compatible Pot Capacity 20 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 20 qt, Overall Diameter 12 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.