Stock Pot w/Cover, 3 qt, 9-1/4 In., SS
Mfr # SSSAU3
Zoro # G6172582
product price: $29.66
/eaKey Features
Capacity
3 qt
Overall Width (In.)
9 1/4 in
Overall Length (In.)
17 1/4 in
Overall Height (In.)
4 1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSSAU3
Zoro #
G6172582
UPC #
710277510170
Country of Origin
China
Dimensions
Overall Width (In.)
9 1/4 in
Overall Length (In.)
17 1/4 in
Overall Height (In.)
4 1/4 in
Inside Dia. (In.)
8 1/2 in
Inside Depth (In.)
3 1/2 in
Outside Dia. (In.)
9 1/4 in
Overall Diameter
9 1/4 in
Overall Height
3 5/8 in
Details
Item
Stock Pot
Capacity
3 qt
Material
Stainless Steel
Capacity (Qt.)
3 qt
Gauge
1.5 mm
Handle Type
Stainless Steel
Handle Color
silver
Product Type
Stock Pot
Oven Safe
No
Dishwasher Safe
No
Bottom Material
Aluminum
Body Material
Stainless Steel
NSF Certified
No
Compatible Pot Capacity
3 qt
Cover Included
Yes
Description
Stock Pot, Gauge 1.5 mm, Overall Height 3 5/8 in, Compatible Pot Capacity 3 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 3 qt, Overall Diameter 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.