Zoro Homepage

Stock Pot w/Cover, 5 qt, 10-1/4 In., SS

  • Mfr # SSSAU5

  • Zoro # G7459523


product price: $37.39
/ea

Key Features

Capacity
5 qt
Overall Width (In.)
10 1/4 in
Overall Length (In.)
18 1/4 in
Overall Height (In.)
5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSSAU5
Zoro #
G7459523
UPC #
710277510187
Country of Origin
China

Dimensions

Overall Width (In.)
10 1/4 in
Overall Length (In.)
18 1/4 in
Overall Height (In.)
5 in
Inside Depth (In.)
4 in
Inside Dia. (In.)
9 1/4 in
Outside Dia. (In.)
10 in
Overall Height
4 1/8 in
Overall Diameter
10 1/8 in

Details

Item
Stock Pot
Capacity
5 qt
Material
Stainless Steel
Capacity (Qt.)
5 qt
Handle Type
Stainless Steel
Gauge
1.5 mm
Handle Color
silver
Product Type
Stock Pot
Body Material
Stainless Steel
Oven Safe
No
Cover Included
Yes
Dishwasher Safe
No
Compatible Pot Capacity
5 qt
Bottom Material
Aluminum
NSF Certified
No

Description

Stock Pot, Gauge 1.5 mm, Overall Height 4 1/8 in, Compatible Pot Capacity 5 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 5 qt, Overall Diameter 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.