Tea Pot, 14 oz. Ceramic White PK12
Mfr # AL74
Zoro # G7860054
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
Key Features
Type
Alpine White Narrow Rim
Capacity
14 oz
Material
Ceramic
Color
Bright White
Base Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL74
Zoro #
G7860054
UPC #
710277107660
Country of Origin
China
Details
Item
Tea Pot
Type
Alpine White Narrow Rim
Capacity
14 oz
Material
Ceramic
Color
Bright White
Base Material
Ceramic
Maximum Capacity
14 fl oz
Handle Included
Yes
Handle Color
White
Dishwasher Safe
No
NSF Certified
No
Insulated
No
Description
Tea Pot, Insulated No, Base Material Ceramic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Tea Pot, Maximum Capacity 14 fl oz, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.