Zoro Homepage

Teaspoon, 6 1/8 in L, Silver, PK36

  • Mfr # BEL700

  • Zoro # G5321112


product price: $10.19
/pk 36, $0.28/ea

Key Features

Pattern
Belinda
Material
Stainless Steel
Product Type
Teaspoon
Overall Length
6 1/8 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEL700
Zoro #
G5321112
UPC #
710277115009
Country of Origin
China

Dimensions

Overall Length
6 1/8 in

Details

Item
Teaspoon
Pattern
Belinda
Material
Stainless Steel
Product Type
Teaspoon
Stainless Steel Grade
18/0

Description

Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Belinda, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.