Teaspoon, 6 1/8 in L, Silver, PK36
Mfr # SHL200
Zoro # G5319378
product price:Â $31.19
/pk 36, $0.87/eaKey Features
Pattern
Shelby
Material
Stainless Steel
Product Type
Teaspoon
Overall Length
6 1/8 in
Stainless Steel Grade
18/0
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHL200
Zoro #
G5319378
UPC #
710277112008
Country of Origin
China
Dimensions
Overall Length
6 1/8 in
Details
Item
Teaspoon
Pattern
Shelby
Material
Stainless Steel
Product Type
Teaspoon
Stainless Steel Grade
18/0
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Shelby, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.