Third Flat Cover
Mfr # 5130
Zoro # G909843439
product price: $9.79
/eaSold in multiples of 12 for $117.48
Key Features
Oven Safe
No
NSF Certified
Yes
Perforated/Solid
Solid
Product Type
Steam Table Inset Pan Cover
Freezer Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5130
Zoro #
G909843439
UPC #
710277451022
Country of Origin
China
Details
Item
Steam Table Inset Pan Cover
Oven Safe
No
NSF Certified
Yes
Perforated/Solid
Solid
Product Type
Steam Table Inset Pan Cover
Freezer Safe
No
Dishwasher Safe
No
Compatible Pan Type
Third Size
Anti-Jam
No
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Third Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.