Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tong, Beige, 6-1/2 in. L, Plastic

  • Mfr # PCT6BG

  • Zoro # G1838545


product price: $1.99
/ea

Key Features

Material
Plastic
Dishwasher Safe
No
Color
Beige
NSF Certified
No
Overall Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT6BG
Zoro #
G1838545
UPC #
710277353388
Country of Origin
China

Dimensions

Overall Width (In.)
1 in
Overall Length (In.)
6 1/2 in
Overall Height (In.)
1 1/2 in

Details

Item
Serving Tongs
Material
Plastic
Dishwasher Safe
No
Color
Beige
NSF Certified
No
Handle
No
Blade
No
Product Type
Serving Tongs
Coated Handle
No
Locking
No

Description

Tong, Overall Length (In.) 6-1/2, Overall Width (In.) 1, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Plastic, Color Beige

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.