Tong, Black, 10-1/2 in. L, Stainless Steel
Mfr # BSFT9
Zoro # G2456800
product price: $9.79
/eaKey Features
Handle
No
Overall Width (In.)
1 1/2 in
Material
Stainless Steel
Color
Black
Blade
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSFT9
Zoro #
G2456800
UPC #
710277353456
Country of Origin
China
Dimensions
Overall Width (In.)
1 1/2 in
Overall Height (In.)
1 1/2 in
Overall Length (In.)
10 1/2 in
Details
Item
Coated Scalloped Tongs
Handle
No
Material
Stainless Steel
Color
Black
Blade
No
NSF Certified
Yes
Product Type
Coated Scalloped Tongs
Coated Handle
No
Locking
Yes
Description
Tong, Overall Length (In.) 10-1/2, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.