Zoro Homepage

Tong, Black, 12 in. L, Stainless Steel

  • Mfr # CG12BK

  • Zoro # G2456721


product price: $8.49
/ea

Key Features

Handle
No
Blade
No
Overall Width (In.)
2 in
Material
Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG12BK
Zoro #
G2456721
UPC #
710277353265
Country of Origin
Multiple

Dimensions

Overall Width (In.)
2 in
Overall Length (In.)
12 in
Overall Height (In.)
1 in

Details

Item
Uncoated Scalloped Tongs
Handle
No
Blade
No
Material
Stainless Steel
Color
Black
NSF Certified
Yes
Product Type
Uncoated Scalloped Tongs
Locking
No
Coated Handle
No

Description

Tong, Overall Length (In.) 12, Overall Width (In.) 2, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.