Tong, Blue, 12 in. L, Stainless Steel
Mfr # CG12BL
Zoro # G2456715
product price: $8.02
/eaKey Features
Handle
No
Overall Width (In.)
2 in
Overall Height (In.)
1 in
Overall Length (In.)
12 in
Blade
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG12BL
Zoro #
G2456715
UPC #
710277353296
Country of Origin
Multiple
Dimensions
Overall Width (In.)
2 in
Overall Height (In.)
1 in
Overall Length (In.)
12 in
Details
Item
Uncoated Scalloped Tongs
Handle
No
Blade
No
Color
Blue
Material
Stainless Steel
NSF Certified
Yes
Product Type
Uncoated Scalloped Tongs
Locking
No
Coated Handle
No
Description
Tong, Overall Length (In.) 12, Overall Width (In.) 2, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.