Zoro Homepage

Tong, Clear, 12 in. L, Plastic

  • Mfr # PCT12CL

  • Zoro # G1838551


product price: $1.89
/ea

Key Features

Material
Plastic
Dishwasher Safe
No
Color
clear
NSF Certified
No
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT12CL
Zoro #
G1838551
UPC #
710277353371
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Height (In.)
2 in
Overall Width (In.)
1 1/2 in

Details

Item
Serving Tongs
Material
Plastic
Dishwasher Safe
No
Color
clear
NSF Certified
No
Handle
No
Blade
No
Product Type
Serving Tongs
Locking
No
Coated Handle
No

Description

Tong, Overall Length (In.) 12, Overall Width (In.) 1-1/2, Overall Height (In.) 2, Blade No, Handle No, Material Plastic, Color Clear

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.