Zoro Homepage

Tong, Red, 12 in. L, Stainless Steel

  • Mfr # CG12R

  • Zoro # G2456697


product price: $6.89
/ea

Key Features

Handle
No
Blade
No
Overall Length (In.)
12 in
Material
Stainless Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG12R
Zoro #
G2456697
UPC #
710277353258
Country of Origin
Multiple

Dimensions

Overall Length (In.)
12 in
Overall Height (In.)
1 in
Overall Width (In.)
2 in

Details

Item
Uncoated Scalloped Tongs
Handle
No
Blade
No
Material
Stainless Steel
Color
Red
NSF Certified
Yes
Product Type
Uncoated Scalloped Tongs
Coated Handle
No
Locking
No

Description

Tong, Overall Length (In.) 12, Overall Width (In.) 2, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.