Zoro Homepage

Tong, Stainless Steel, 9 in. L

  • Mfr # TNGP9

  • Zoro # G1837915


product price: $6.19
/ea

Key Features

Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Blade
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGP9
Zoro #
G1837915
UPC #
710277353098
Country of Origin
India

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
1 in
Overall Width (In.)
1 3/4 in

Details

Item
Pom Tongs
Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Blade
No
Handle
No
Product Type
Pom Tongs
Coated Handle
No
Locking
No

Description

Tong, Overall Length (In.) 9, Overall Width (In.) 1-3/4, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.