Zoro Homepage

Turner, Round Edge, Rounded, 14 in. L

  • Mfr # WHT103

  • Zoro # G1837739


product price: $7.59
/ea

Key Features

Blade Style
Solid
Blade Material
Stainless steel
Blade Length
10 in
Blade Width
2 57/64 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHT103
Zoro #
G1837739
UPC #
710277320045
Country of Origin
China

Dimensions

Blade Length
10 in
Blade Width
2 57/64 in
Overall Length
14 in
Handle Length
4 3/4 in

Details

Item
Turner
Blade Style
Solid
Blade Material
Stainless steel
Handle Color
Brown
Handle Material
Wood
Standards
NSF Certified
Blade Edge
Rounded
Dishwasher Safe
No
NSF Certified
Yes
Design
Solid
Product Type
Turner
High-Heat Compatible
No
Edge Style
Rounded
Hanging Hole
No
Blade Color
Silver

Description

Turner, Blade Style Round Edge, Blade Edge Rounded, Blade Length 10 In., Blade Width 2-57/64 In., Overall Length 14 In., Handle Color Brown, Blade Material Stainless Steel, Handle Length 4-3/4 In., Handle Material Wood, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.