Zoro Homepage

Turner, Round Edge, Rounded, 15 in. L

  • Mfr # PHT103

  • Zoro # G2456286


product price: $5.69
/ea

Key Features

Overall Length
15 in
Handle Color
White
Blade Material
Stainless steel
Handle Length
5 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHT103
Zoro #
G2456286
UPC #
710277321097
Country of Origin
China

Dimensions

Overall Length
15 in
Handle Length
5 in
Blade Width
3 in
Blade Length
10 in

Details

Item
Turner
Handle Color
White
Blade Material
Stainless steel
Handle Material
Plastic
Standards
NSF Certified
Blade Style
Solid
Blade Edge
Rounded
NSF Certified
Yes
Edge Style
Rounded
Hanging Hole
No
Blade Color
Silver
Product Type
Turner
High-Heat Compatible
No
Design
Solid

Description

Turner, Blade Style Round Edge, Blade Edge Rounded, Blade Length 10 In., Blade Width 3 In., Overall Length 15 In., Handle Color White, Blade Material Stainless Steel, Handle Length 5 In., Handle Material Polypropylene, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.