Zoro Homepage

Turner, Slotted, Straight, 13 in. L

  • Mfr # NY6

  • Zoro # G1838700


product price: $3.49
/ea

Key Features

Blade Style
Slotted
Blade Material
High Heat Nylon
Blade Length
7 in
Blade Width
3 1/24 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY6
Zoro #
G1838700
UPC #
710277620565
Country of Origin
China

Dimensions

Blade Length
7 in
Blade Width
3 1/24 in
Overall Length
13 in
Handle Length
6 in

Details

Item
Turner
Blade Style
Slotted
Blade Material
High Heat Nylon
Handle Color
Black
Handle Material
Nylon
Standards
NSF Certified
Blade Edge
Straight
Dishwasher Safe
No
NSF Certified
Yes
High-Heat Compatible
Yes
Design
Slotted
Product Type
Turner
Maximum Temperature
410 Degrees F
Hanging Hole
No
Edge Style
Straight

Description

Turner, Blade Style Slotted, Blade Edge Straight, Blade Length 7 In., Blade Width 3-1/24 In., Overall Length 13 In., Handle Color Black, Blade Material High Heat Nylon, Handle Length 6 In., Handle Material High Heat Nylon, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.