Turner, Straight, Straight, 11-1/2 in. L
Mfr # PHHT63
Zoro # G2456295
product price: $5.49
/eaKey Features
Overall Length
11 1/2 in
Handle Color
White
Blade Material
Stainless steel
Handle Length
5 1/2 in
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHHT63
Zoro #
G2456295
UPC #
710277321066
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 1/2 in
Handle Length
5 1/2 in
Blade Width
3 in
Blade Length
6 in
Details
Item
Turner
Handle Color
White
Blade Material
Stainless steel
Standards
NSF Certified
Blade Style
Solid
Handle Material
Plastic
Blade Edge
Straight
NSF Certified
Yes
Product Type
Turner
Blade Color
Silver
Edge Style
Straight
Hanging Hole
No
High-Heat Compatible
No
Design
Solid
Description
Turner, Blade Style Straight, Blade Edge Straight, Blade Length 6 In., Blade Width 3 In., Overall Length 11-1/2 In., Handle Color White, Blade Material Stainless Steel, Handle Length 5-1/2 In., Handle Material Polypropylene, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.