Zoro Homepage

Two-Thirds Long Solid Flat Cover

  • Mfr # 2330

  • Zoro # G509215308


product price: $22.99
/ea
Sold in multiples of 12 for $275.88

Key Features

Compatible Pan Type
Two-Thirds Size
Freezer Safe
No
Product Type
Pan Cover
Dishwasher Safe
No
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330
Zoro #
G509215308
UPC #
710277450612
Country of Origin
China

Details

Item
Pan Cover
Compatible Pan Type
Two-Thirds Size
Freezer Safe
No
Product Type
Pan Cover
Dishwasher Safe
No
Oven Safe
No
NSF Certified
Yes
Anti-Jam
No

Description

Pan Cover, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Two-Thirds Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.