Utility Knife, Serrated, 3-1/2 in. L, White
Mfr # KN06
Zoro # G2456417
product price: $4.79
/eaKey Features
Length
3 1/2 in
Handle
Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN06
Zoro #
G2456417
UPC #
710277640259
Country of Origin
China
Dimensions
Length
3 1/2 in
Details
Item
Utility Knife
Handle
Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
NSF Certified
Yes
Blade Type
Serrated
Type
Serrated
Handle Material
Polypropylene
Knife Type
Utility Knife
Number of Implements
1
Metal Detectable
No
Description
Utility Knife, Serrated, Length 3-1/2 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.