Whip, Stainless Steel, 10 In
Mfr # PW10
Zoro # G0462808
product price: $6.19
/eaKey Features
Overall Length
10 in
Material
Stainless Steel
Style
Piano
Handle Length
5 in
Handle Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW10
Zoro #
G0462808
UPC #
710277351100
Country of Origin
China
Dimensions
Overall Length
10 in
Handle Length
5 in
Details
Item
Whip
Material
Stainless Steel
Style
Piano
Handle Material
Stainless steel
Blade Material
Stainless steel
Heat Resistant
Yes
Product Type
Piano Whip
NSF Certified
No
Dishwasher Safe
No
Coated Handle
No
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 10 in, Handle Length 5 in, Product Type Piano Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.