Whip, Stainless Steel, 14 In
Mfr # FW14
Zoro # G9746432
product price: $8.19
/eaKey Features
Style
French
Overall Length
14 in
Material
Stainless Steel
Handle Length
5 in
Handle Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW14
Zoro #
G9746432
UPC #
710277352145
Country of Origin
China
Dimensions
Overall Length
14 in
Handle Length
5 in
Details
Style
French
Item
Whip
Material
Stainless Steel
Handle Material
Stainless steel
Blade Material
Stainless steel
Heat Resistant
Yes
Product Type
French Whip
Dishwasher Safe
No
NSF Certified
No
Coated Handle
No
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 14 in, Handle Length 5 in, Product Type French Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.