Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whip, Stainless Steel, 18 In

  • Mfr # FW18

  • Zoro # G7455497


product price: $12.29
/ea

Key Features

Heat Resistant
Yes
Material
Stainless Steel
Overall Length
18 in
Handle Length
5 in
Style
French
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW18
Zoro #
G7455497
UPC #
710277352183
Country of Origin
China

Dimensions

Overall Length
18 in
Handle Length
5 in

Details

Heat Resistant
Yes
Material
Stainless Steel
Item
Whip
Style
French
Handle Material
Stainless steel
Blade Material
Stainless steel
Product Type
French Whip
Dishwasher Safe
No
NSF Certified
No
Coated Handle
No

Description

Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 18 in, Handle Length 5 in, Product Type French Whip, Coated Handle No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.