Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Firenze Mug 8 oz., Pk36

  • Mfr # FR16

  • Zoro # G7970995


product price: $72.19
/pk 36, $2.01/ea

Key Features

Color
White
Material
Ceramic
Size
8 oz
Overall Height
4 in
Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR16
Zoro #
G7970995
UPC #
710277107912
Country of Origin
China

Dimensions

Size
8 oz
Overall Height
4 in
Diameter
3 1/4 in
Overall Diameter
3 1/4 in

Details

Item
Mug
Color
White
Material
Ceramic
Type
Firenze
Product Type
Mug
Capacity
8 fl oz

Description

Mug, Material Ceramic, Color White, Overall Height 4 in, Capacity 8 fl oz, Product Type Mug, Overall Diameter 3 1/4 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.