White Narrow Rim Mug 8-1/2 oz., Pk36
Mfr # AL16
Zoro # G6190353
product price: $70.19
/pk 36, $1.95/eaKey Features
Color
White
Material
Ceramic
Diameter
3 1/4 in
Overall Height
4 in
Type
Alpine White Narrow Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL16
Zoro #
G6190353
UPC #
710277107165
Country of Origin
China
Dimensions
Diameter
3 1/4 in
Overall Height
4 in
Size
8 1/2 oz
Overall Diameter
3 1/4 in
Details
Item
Mug
Color
White
Material
Ceramic
Type
Alpine White Narrow Rim
Product Type
Mug
Capacity
8 1/2 fl oz
Description
Mug, Material Ceramic, Color White, Overall Height 4 in, Capacity 8 1/2 fl oz, Product Type Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.