Windsor Demitasse Spoon
Mfr # WIN325
Zoro # G709885813
product price: $6.49
/pk 2, $3.25/eaSold in multiples of 2 for $12.98
Key Features
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Demitasse Spoon
Overall Length
4 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIN325
Zoro #
G709885813
UPC #
710277117256
Country of Origin
China
Dimensions
Overall Length
4 3/8 in
Details
Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Demitasse Spoon
Description
Flatware, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 3/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.