Zoro Homepage

Windsor Heavy Dinner Knife, PK 24

  • Mfr # WIN305

  • Zoro # G5319545


product price: $16.89
/pk 24, $0.70/ea

Key Features

Pattern
Windsor
Material
Stainless Steel
Product Type
Dinner Knife
Overall Length
8 1/4 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN305
Zoro #
G5319545
UPC #
710277117058
Country of Origin
China

Dimensions

Overall Length
8 1/4 in

Details

Item
Dinner Fork
Pattern
Windsor
Material
Stainless Steel
Product Type
Dinner Knife
Stainless Steel Grade
18/0

Description

Windsor Heavy Dinner Fork, Product Type Windsor Heavy Dinner Fork, Material Stainless Steel, Overall Length 8 1/4 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.