Zoro Homepage

Windsor Med Dinner Knife Pack 3 dz

  • Mfr # WINP318

  • Zoro # G909885811


product price: $25.49
/pk 3, $8.50/ea
Sold in multiples of 3 for $76.47

Key Features

Pattern
Windsor
Material
Stainless Steel
Product Type
Knife
Overall Length
8 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WINP318
Zoro #
G909885811
UPC #
710277117195
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Product Type
Knife
Stainless Steel Grade
18/0

Description

Flatware, Product Type Knife, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.