Windsor Med Teaspoon Pack 3 dz
Mfr # WINP314
Zoro # G509885815
product price: $10.39
/pk 3, $3.46/eaSold in multiples of 3 for $31.17
Key Features
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Teaspoon
Overall Length
5 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WINP314
Zoro #
G509885815
UPC #
710277117157
Country of Origin
China
Dimensions
Overall Length
5 3/4 in
Details
Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Teaspoon
Description
Flatware, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.