Zoro Homepage

Windsor Medium Dinner Knife

  • Mfr # WIN318

  • Zoro # G809616256


product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 2 for $15.98

Key Features

Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dinner Knife
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN318
Zoro #
G809616256
UPC #
710277117188
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dinner Knife

Description

Flatware, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.