Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADJUSTABLE RACK DISPLAY WARMER

  • Mfr # DWAXX-X

  • Zoro # G805971717


product price: $2,711.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Silver
Plug Type
5-15
For Use With
Nacho Chips, Popcorn, Pretzels
Voltage
120V AC
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAXX-X
Zoro #
G805971717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Width
27 in
Overall Depth
22 5/8 in

Details

Item
Adjustable Rack Display Warmer
Color
Silver
Plug Type
5-15
For Use With
Nacho Chips, Popcorn, Pretzels
Voltage
120V AC
Features
Digital Temperature Control, Internal LED Lights, Six Adjustable Shelves
Wattage
900 W
Material
Stainless Steel
Number of Shelves
6
Energy Star Compliant
Yes

Description

Adjustable Rack Display Warmer, Number of Shelves 6, Overall Height 43 in, Overall Width 27 in, Overall Depth 22 5/8 in, Color Silver, Voltage 120V AC, Wattage 900 W, For Use With Nacho Chips, Popcorn, Pretzels, Energy Star Compliant Yes, Features Digital Temperature Control, Internal LED Lights, Six Adjustable Shelves, Material Stainless Steel, Plug Type 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.