ALL NATURAL BUTTER FLAVOR POPCORN, PK12
Mfr # 97940
Zoro # G604985496
product price: $69.29
/pk 12, $5.77/eaKey Features
Flavor
Butter
Size
2 lb
Product Type
Popcorn Salt
For Use With
Popcorn Machine
Material
Salt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97940
Zoro #
G604985496
UPC #
-
Country of Origin
United States
Dimensions
Size
2 lb
Details
Flavor
Butter
Item
All Natural Butter Flavor Popcorn Salt
Product Type
Popcorn Salt
For Use With
Popcorn Machine
Material
Salt
Description
All Natural Butter Flavor Popcorn Salt, Size 2 lb, Material Salt, Product Type Popcorn Salt, Flavor Butter, For Use With Popcorn Machine, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.