Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK NITE CLUB CART, 2 WHEEL

  • Mfr # NCKS-X

  • Zoro # G405968452


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Fixed
Color
Black
Overall Depth
20 3/4 in
Material
Stainless Steel
Includes
Direct Oil Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCKS-X
Zoro #
G405968452
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 3/4 in
Overall Width
40 1/2 in
Overall Height
31 1/4 in

Details

Item
Steerable Cart
Caster Type
(2) Fixed
Color
Black
Material
Stainless Steel
Includes
Direct Oil Feed
For Use With
794GJ5
Features
Nite Club Black Two-Wheel Knock Down Wagon unassembled (shown assembled and with popper not included)
Standards
CE, cUL, UL
Product Type
Wagon

Description

Steerable Cart, Product Type Wagon, Material Stainless Steel, Color Black, For Use With 794GJ5, Overall Height 31 1/4 in, Overall Depth 20 3/4 in, Overall Width 40 1/2 in, Caster Type (2) Fixed, Features Nite Club Black Two-Wheel Knock Down Wagon unassembled (shown assembled and with popper not included), Includes Direct Oil Feed, Standards CE, cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.