Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butter Topper, 2.5 gal., 120V, SS, Silber

  • Mfr # CTDA-X

  • Zoro # G8734896


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
2.5 gal Bag
Color
Silver
Features
Custom Graphics, Drip Tray, High-Speed Pump, Portion Control Switch, Timer, Two Gallon Liner
Height
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTDA-X
Zoro #
G8734896
UPC #
-
Country of Origin
United States

Dimensions

Height
17 3/4 in
Width
11 1/2 in
Depth
25 in
Overall Height
17 3/4 in
Overall Width
11 1/2 in
Overall Depth
25 in

Details

Item
Butter Topper
Material
Stainless Steel
Capacity
2.5 gal Bag
Color
Silver
Features
Custom Graphics, Drip Tray, High-Speed Pump, Portion Control Switch, Timer, Two Gallon Liner
Watts
389 W
Voltage
120V AC
Plug Type
5-15
Wattage
380 W
Current
3.2 A
Power Source
Electric

Description

Butter Topper, Capacity 2.5 gal Bag, Material Stainless Steel, Overall Height 17 3/4 in, Overall Depth 25 in, Overall Width 11 1/2 in, Wattage 380 W, Voltage 120V AC, Color Silver, Plug Type 5-15, Power Source Electric, Current 3.2 A, Features Custom Graphics, Drip Tray, High-Speed Pump, Portion Control Switch, Timer, Two Gallon Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.