Zoro Homepage

CANOPY AND FRAME

  • Mfr # 91345

  • Zoro # G305948073


product price: $3,122.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Vinyl
Color
White
For Use With
Popcorn Makers
Overall Depth
30 1/2 in
Overall Height
33 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91345
Zoro #
G305948073
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 1/2 in
Overall Height
33 1/4 in
Overall Width
59 in

Details

Item
Canopy and Frame
Material
Vinyl
Color
White
For Use With
Popcorn Makers
Compatible with Manufacturer Model Number
4WSS-X
Product Type
Awning Canopy and Frame
Compatible Manufacturer Part Number
4WSS-X
Compatible Manufacturer Model Number
4WSS-X
For Use With Mfr. Model Number
4WSS-X
Compatible with Manufacturer Model No.
4WSS-X
Compatible with Mfr. Model No.
4WSS-X
For Use with Mfr Model Number
4WSS-X
Compatible Pump Manufacturer Part Number
4WSS-X
Compatible Mfr. Model Number
4WSS-X

Description

Canopy and Frame, Product Type Awning Canopy and Frame, Overall Height 33 1/4 in, Overall Width 59 in, Overall Depth 30 1/2 in, Material Vinyl, For Use With Popcorn Makers, Color White, Compatible with Grainger Part Number 794GJ3, Compatible with Manufacturer Model Number 4WSS-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.