Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Candy Blue Raspberry Mix, PK6

  • Mfr # 7409-RA

  • Zoro # G8734957


product price: $48.79
/pk 6, $8.13/ea

Key Features

Material
Floss Sugar
For Use With
Floss Machine
Size
3.25 lb
Flavor
Blue Raspberry
Product Type
Cotton Candy Floss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7409-RA
Zoro #
G8734957
UPC #
-
Country of Origin
United States

Dimensions

Size
3.25 lb

Details

Item
Cotton Candy Mix
Material
Floss Sugar
For Use With
Floss Machine
Flavor
Blue Raspberry
Product Type
Cotton Candy Floss

Description

Cotton Candy Mix, Size 3.25 lb, Material Floss Sugar, Product Type Cotton Candy Floss, Flavor Blue Raspberry, For Use With Floss Machine, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.